Happy Holidays: Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99.

RUST PENETRANT SPRAY W-MAX

5986.893551 - UNSPSC 15121803
5986893551083 1
RUST PENETRANT SPRAY W-MAX RUST PENETRANT SPRAY W-MAX
RUST PENETRANT SPRAY W-MAX
Clearance

Delivery

No stock for delivery. -
0 Review(s)

This lubricant is formulated with PTFE and fortified with Moly to provide long lasting lubrication and protection from friction, wear, and corrosion. The light viscosity of this product allows for deep penetration into hard-to-reach moving parts. Safe for use on most surfaces.

4.65 Promo Price : $4.65 $25.00
Units/package: 1
Unavailable

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

24 pieces in stock at Vaughan, ON as of 6:29 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 425 g
EAN 4099618157608

Features

Penetrates and protects metal against rust and corrosion
Ideal for extreme conditions
Fast-acting
Heat stable to 500°F
Displace moisture
Protects metal

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.